Order Entry
Austria
ContactUsLinkComponent
Agarose, Electran, wide range, low melting for electrophoresis
Agarose, Electran, wide range, low melting for electrophoresis
Supplier:  VWR Chemicals
Certificates
undefined
Agarose, Electran, wide range, low melting for electrophoresis
Supplier:  VWR Chemicals
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • DNA binding:
    None
  • DNases, Rnases:
    Not detected
  • Electroendosmosis (-Mr):
    Max 0.10
  • Melting point (1.5 %; water):
    Max. 65 °C
  • Gel strength (1.5 %; water):
    Min. 200 g/cm²
  • Gelling temperature (1.5 %; water):
    Max. 26 - 30 °C
  • SO₄ (Sulphate):
    Max. 0.1 %

Specification Test Results

Related Information

Frequently Bought Together