Order Entry
Austria
ContactUsLinkComponent
Conductivity meter, handheld, Eutech CyberScan COND 600
Conductivity meter, handheld, Eutech CyberScan COND 600
Catalog # EUTEECCONWP60043K
Supplier:  EUTECH
undefined
Conductivity meter, handheld, Eutech CyberScan COND 600
Catalog # EUTEECCONWP60043K
Supplier:  EUTECH

Specifications

  • Temperature range:
    −10...+110 °C
  • Description:
    Conductivity meter, handheld, Eutech CyberScan COND 600, with 3 m
    cable 4-cell electrode ECCONSEN9203J, power adapter and
    conductivity/TDS carrying kit set
  • Seq:
    03
  • Model:
    CyberScan COND 600
  • Temperature accuracy:
    ±0,5 °C
  • Temperature resolution:
    0,1 °C
  • W×D×H:
    95×57×183 mm
  • Compliance:
    IP67
  • Conductivity accuracy:
    ±1 % full scale of each range
  • Conductivity calibration:
    4 points (1 per range) auto, 5 points (1 per range) manual (Auto – for Conductivity parameter only)
  • Conductivity cell constant:
    0,100 - 10,000
  • Conductivity range:
    0 - 2,000 µS/cm
    2,000 - 300,0 µS/cm
    300,0 µS/cm - 4,000 mS/cm
    4,000 - 40,00 mS/cm
    40,00 - 200,0 mS/cm
  • Conductivity resolution:
    0,01 µS/cm / 0,1 µS/cm / 0,001 mS/cm / 0,01 mS/cm / 0,1 mS/cm
  • Connections:
    DC phono sockets, 8 pin connector
  • Data logging capacity:
    500 data sets
  • Display:
    Multi-channel display
  • Outputs:
    IrDA, RS232C (LED)
  • Power supply:
    4× 1,5 V ‘AA’ alkaline batteries or 9 V DC adapter, 500 mA
  • TDS accuracy:
    ±1 % full scale of each range
  • TDS range:
    0 - 2,000 ppm
    2,000 - 300,0 ppm
    300,0 ppm - 4,000 ppt
    4,000 ppt - 40,00 ppt
    40,00 ppt - 200,0 ppt
  • TDS resolution:
    0,01 ppm / 0,1 ppm / 0,001 ppt / 0,01 ppt / 0,1 ppt
  • Temperature coefficient:
    Linear
  • Temperature compensation:
    ATC/MTC (0...+100 °C)
  • Weight:
    0,46 kg
  • Pk:
    1 SET

Specifications

About this item

The waterproof, portable conductivity/TDS meter features a broad conductivity range with auto-ranging capabilities for more convenience.

  • Mega-memory space that stores/ recalls up to 500 data sets formatted to meet GLP standards
  • Wireless and cable-free data transfer with infrared IrDA technology.
  • Large, easy-to-read custom screen with simultaneous information display allows optimum viewing with user-friendly icons
  • HOLD function, auto-power off feature
  • Self-diagnostic with message codes for easy troubleshooting
  • Rugged and waterproof to IP67 standard with protective rubber boot and handy velcro strap for better grip
  • Power with batteries or optional AC adapter for use in the field or at bench-top with built-in stand

The meter accepts and automatically detects 2-cell and 4-cell conductivity probes, allowing measurement from ultra pure water to sea water.

Ideal for checks in water conditioning plants, conditioning plants, cooling towers, food processing water testing, printing and chemical industries, and water/wastewater treatment. Also suitable for use in ecology studies, aquariums, and hydroponics, and for quick, accurate routine pH checks in laboratories and schools.

Delivery: Supplied with DAS software (Data Acquisition Software).