Order Entry
Austria
ContactUsLinkComponent
D-(+)-Sucrose, crystals NF, Multi-Compendial, J.T.Baker®
D-(+)-Sucrose, crystals NF, Multi-Compendial, J.T.Baker®
Supplier:  Avantor
Certificates
undefined
D-(+)-Sucrose, crystals NF, Multi-Compendial, J.T.Baker®
Supplier:  Avantor
Certificates

Specification Test Results

  • GMP Manufactured Product:
    Passes Test
  • Meets J.P. Chemical Specifications:
    Passes Test
  • Meets B.P. Chemical Specifications:
    ≤45
  • Meets E.P. Chemical Specifications:
    ≤35 µS/cm
  • Meets N.F. Requirements:
    66.3 - 67.0 Degree
  • CAUTION: For Manufacturing, processing or repackaging:
    Passes Test
  • Bulk Pharmaceutical Chemical:
    ≤10 ppm
  • NF - Identification:
    Passes Test
  • NF - Appearance of Solution:
    Passes Test
  • NF - Color Value:
    ≤45
  • NF - Conductivity:
    ≤35 µS/cm
  • NF - Optical Rotation (+):
    66.3 - 67.0 Degree
  • NF - Reducing Sugars:
    Passes Test
  • NF - Sulfite (SO2):
    ≤10 ppm
  • NF - Loss on Drying at 105 ºC:
    ≤0.1 %
  • EP/BP - Identification A (EP/BP):
    Passes Test
  • EP/BP - Appearance of Solution:
    Passes Test
  • EP/BP - Conductivity, uS cm-1:
    ≤35
  • EP/BP - Optical Rotation (+):
    66.3 - 67.0 Degree
  • EP/BP - Colour Value:
    ≤45
  • EP/BP - Reducing Sugars:
    Passes Test
  • EP/BP - Sulfite (SO₂):
    ≤10 ppm
  • EP/BP - Loss on Drying at 105°C:
    ≤0.1 %
  • JP - Identification:
    Passes Test
  • JP - Optical Rotation (+):
    66.3 - 67.0 Degree
  • JP - Clarity of Solution:
    Passes Test
  • JP - Color Value:
    ≤45
  • JP - Sulfite (SO₂):
    ≤10 ppm
  • JP - Reducing Sugars:
    Passes Test
  • JP - Conductivity, uS cm-1:
    ≤35
  • JP - Loss on Drying at 105°C:
    ≤0.1 %
  • Endotoxin Concentration (EU/g):
    ≤250

Specification Test Results

Related Information

Frequently Bought Together