Order Entry
Austria
ContactUsLinkComponent
 
D-(+)-Sucrose 99+% for analysis
 
undefined
D-(+)-Sucrose 99+% for analysis
 

 

  • Appearance:
    White to almost white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.1 %
  • Sulfated ash:
    ≤0.1 %
  • HPLC:
    ≥99.0 % (ELSD)
  • Specific optical rotation:
    +66.3° to +67.0° (20°C, 589 nm) (c=26, H2O)
  • Chloride (Cl):
    ≤50 ppm
  • Sulfite (as SO2):
    ≤10 ppm
  • Cadmium (Cd):
    ≤1 ppm
  • Copper (Cu):
    ≤1 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤1 ppm
  • Reducing sugars:
    ≤0.04 %

 

 

Frequently Bought Together