Order Entry
Austria
ContactUsLinkComponent
 

 

  • Catalog No:
  • 663-0354
  • 663-0355
  • Model:
  • Eutech TDS 6+
  • Eutech TDS 6+
  • TDS range:
  • 0 - 9,99 ppm / 10,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 9,99 ppt / 10,0 - 99,9 ppt
  • 0 - 9,99 ppm / 10,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 9,99 ppt / 10,0 - 99,9 ppt
  • TDS resolution:
  • 0,05 % full scale
  • 0,05 % full scale
  • TDS accuracy:
  • ±1 % full scale + 1 LSD
  • ±1 % full scale + 1 LSD
  • Temperature range:
  • 0,0...+80,0 °C
  • 0,0...+80,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • Temperature compensation:
  • ATC/MTC (0 - 80 °C) (with supplied probe)
  • ATC/MTC (0 - 80 °C) (with supplied probe)
  • Temperature coefficient:
  • 0,0 - 3,0 %
  • 0,0 - 3,0 %
  • Connections:
  • BNC, 2,5 mm phono socket
  • BNC, 2,5 mm phono socket
  • Power supply:
  • 4× 1,5 V ‘AAA’ alkaline batteries
  • 4× 1,5 V ‘AAA’ alkaline batteries
  • Calibration:
  • 5 points (1 per range) manual
  • 5 points (1 per range) manual
  • Display:
  • LCD
  • LCD
  • Compliance:
  • IP54
  • IP54
  • W×D×H:
  • 85×42×157 cm
  • 85×42×157 cm
  • Weight:
  • 0,255 kg
  • 0,255 kg

 

Frequently Bought Together