Order Entry
Austria
Orders LinkContactUsLinkComponent
Conductivity electrode, Eutech

Conductivity electrode, Eutech

2-cell, < 200 µS, 0,1 cm-1, 0...+80 °C, Epoxy, 12×115 mm, 8-pin DIN, 1 m cable
Artikelnr. EUTE93X546101
Anbieter:   EUTECH
Conductivity electrode, Eutech
Artikelnr. EUTE93X546101
Anbieter:  EUTECH
Conductivity electrode, Eutech
Conductivity electrode, Eutech

2-cell, < 200 µS, 0,1 cm-1, 0...+80 °C, Epoxy, 12×115 mm, 8-pin DIN, 1 m cable

Preis
306,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Conductivity/temperature sensor with epoxy body and stainless steel rings. For use with the following Eutech meters: CON 700 / PC 700 / CON 2700 / PC 2700.

Specifications
  • Conductivity:
    < 200 µS
  • Connection:
    8-pin DIN, 1 m cable
  • Ø×L:
    12×115 mm
  • Type:
    2-cell
  • Material:
    Epoxy
  • Temp.:
    0...+80 °C
  • Cell constant:
    0,1 cm-1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.