Pipette controller, Falcon®
Falcon® pipette controller, Standard version, 0,5 - 100 ml
Catalog # 514-1457
Supplier: Corning
Jump to:
Product Details & Documents
This light, ergonomic, motorised pipette controller is designed for use with glass and plastic serological pipettes from 0,5 to 100 ml.
- Ergonomic design for exceptional comfort
- Nosepiece with autoclavable pipette holder and filter
- Ergonomically positioned finger triggers provide comfortable grip
- Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and viscosities
- LCD display for continuous visualisation of speed, modes, and battery status
- Easy access to the battery compartment
- Filters, pipette holder and nosepiece are autoclavable
Delivery information: Supplied with a two-position charging stand, a universal battery charger, three batteries, two 0,2 μm and two 0,45 μm hydrophobic polytetrafluoroethylene (PTFE) filters.
Specifications
- Capacity:0,5 - 100 ml
- Description:Falcon® pipette controller, Standard version
- Seq:01
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spring
Product Information
- Catalog #AvailabilityPrice
- Control board
Product Information
- Catalog #AvailabilityPrice
- Nose cone
Product Information
- Catalog #AvailabilityPrice
- Universal power supply (Input: 100 - 250 V, Output: 9 V)Universal power supply (Input: 100 - 250 V, Output: 9 V)BDAA357489Log in for availability1 * 1 ST - 41,75 €
Product Information
- Catalog #AvailabilityPrice
- 2-Position charging stand
Product Information
- Catalog #AvailabilityPrice
- Casing, 1 and 2
Product Information
- Catalog #AvailabilityPrice
- Connector
Product Information
- Catalog #AvailabilityPrice
- O-Ring
Product Information
- Catalog #AvailabilityPrice
- Control pump
Product Information
- Catalog #AvailabilityPrice
- Connector gasket
Product Information
- Catalog #AvailabilityPrice
- Operation buttons
Product Information
- Catalog #AvailabilityPrice
- Silicone tubes
Product Information
- Catalog #AvailabilityPrice
- Hydrophobic filter, PTFE, 0,2 µm
Product Information
- Catalog #AvailabilityPrice
- Divider casing
Product Information
- Catalog #AvailabilityPrice
- Hydrophobic filter, PTFE, 0,45 µm
Product Information
- Catalog #AvailabilityPrice
- Replacement pipette holder, silicone
Product Information
- Catalog #AvailabilityPrice
- Battery
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



