Autosampler syringes (Hamilton) for Agilent 7670/7671/7672
Catalog # REST24968
Supplier: Restek
Specifications
- Gauge:26s
- Type:701RN-HP
- Type of tip:2
- Volume:10 µl
- Description:Autosampler syringe
- Length:51 mm
- Pk:1
Specifications
About this item
These syringes are designed and tested to meet critical autosampler performance needs.
The needle point styles are designed to withstand multiple, rapid injections through a septum.