Microcentrifuges, high speed, universal, 5430 / 5430 R (General Lab Product)
Supplier: EPPENDORF
Certificates
About this item
These unique cross-over centrifuges combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument.
- Can be fitted with 12 different rotors for many applications (microtubes, PCR strips, cryotubes, conical tubes, PCR plates, deep-well plates, slides)
- Five program keys for easy access to routine programs
- Saves up to 50 user-defined programs
- Soft-touch one-finger lid closure for ergonomic operation
- Eppendorf QuickLock® – System for quickly opening and closing the rotor lid
- Easy-to-use operator interface menu in four languages
- Backlit graphic LCD display
Specifications
- Catalog No:
- 521-4288
- 521-2646
- 521-2785
- 521-2636
- 521-2634
- 521-2637
- 521-2647
- 521-4287
- 521-2635
- Model:
- 5430
- 5430 R
- 5430
- 5430 R
- 5430
- 5430 R
- 5430 R
- 5430
- 5430
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. capacity:
- 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
- 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
- 2× microwell plates
- 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
- 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
- 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
- 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
- 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
- 30×1,5/2,0 ml microtubes or 6×50 ml Falcon tubes
- Max. speed:
- 17500 min⁻¹
- 17500 min⁻¹
- 4680 min⁻¹
- 17500 min⁻¹
- 17500 min⁻¹
- 17500 min⁻¹
- 17500 min⁻¹
- 17500 min⁻¹
- 17500 min⁻¹
- Max. RCF:
- 30130 ×g
- 30130 ×g
- 22040 ×g
- 30130 ×g
- 30130 ×g
- 30130 ×g
- 30130 ×g
- 30130 ×g
- 30130 ×g
- Temperature:
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- Acceleration/braking time:
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- Programs:
- Up to 50
- Up to 50
- Up to 50
- Up to 50
- Up to 50
- Up to 50
- Up to 50
- Up to 50
- Up to 50
- Timer:
- 30 s - 99:59 h, continuous
- 30 s - 99:59 h, continuous
- 30 s - 99:59 h, continuous
- 30 s - 99:59 h, continuous
- 30 s - 99:59 h, continuous
- 30 s - 99:59 h, continuous
- 30 s - 99:59 h, continuous
- 30 s - 99:59 h, continuous
- 30 s - 99:59 h, continuous
- Noise level:
- < 58 dB(A) (with rotor F-45-30-11)
- < 54 dB(A) (with rotor F-45-30-11)
- < 58 dB(A) (with rotor A-2-MTP)
- < 54 dB(A) (with rotor F-45-30-11)
- < 58 dB(A) (with rotor F-45-30-11)
- < 54 dB(A) (with rotor F-45-30-11)
- < 54 dB(A) (with rotor F-45-30-11)
- < 58 dB(A) (with rotor F-45-30-11)
- < 58 dB(A) (with rotor F-45-30-11)
- Power supply:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- Power consumption:
- 475 W
- 1050 W
- 475 W
- 1050 W
- 475 W
- 1050 W
- 1050 W
- 475 W
- 475 W
- W×D×H:
- 335×415×250 mm
- 380×640×300 mm
- 335×415×250 mm
- 380×640×300 mm
- 335×415×250 mm
- 380×640×300 mm
- 380×640×300 mm
- 335×415×250 mm
- 335×415×250 mm
- Weight:
- 29 kg (without rotor)
- 56 kg (without rotor)
- 29 kg (without rotor)
- 56 kg (without rotor)
- 29 kg (without rotor)
- 56 kg (without rotor)
- 56 kg (without rotor)
- 29 kg (without rotor)
- 29 kg (without rotor)
- Environmental certification:
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
Specifications
Related Information
Product Information
Frequently Bought Together