Order Entry
Austria
ContactUsLinkComponent
Microcentrifuges, MiniSpin® / MiniSpin® Plus (General Lab Product)
Microcentrifuges, MiniSpin® / MiniSpin® Plus (General Lab Product)
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Microcentrifuges, MiniSpin® / MiniSpin® Plus (General Lab Product)
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-2639
  • 521-2638
  • Model:
  • MiniSpin® Plus
  • MiniSpin®
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 12×1,5/2,0 ml
  • 12×1,5/2,0 ml
  • Max. speed:
  • 14500 min⁻¹
  • 13400 min⁻¹
  • Max. RCF:
  • 14000 ×g
  • 12100 ×g
  • Acceleration/braking time:
  • 13/12 s
  • 13/12 s
  • Timer:
  • 15 s - 99 min, continuous
  • 15 s - 30 min
  • Noise level:
  • <52 dB(A)
  • <49 dB(A)
  • W×D×H:
  • 226×239×119 mm
  • 226×239×119 mm
  • Weight:
  • 4,3 kg
  • 4,3 kg
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information

Product Information