Order Entry
Austria
Orders LinkContactUsLinkComponent
Cooler, Powerbox® Plus

Cooler, Powerbox® Plus

Electric Cooler, Weight: 3,6 kg, 24 l, 410×320×420 mm
Catalog # CAMP2000024955
Supplier:   CAMPING GAZ
Cooler, Powerbox® Plus
Catalog # CAMP2000024955
Supplier:  CAMPING GAZ
Cooler, Powerbox® Plus

Electric Cooler, Weight: 3,6 kg, 24 l, 410×320×420 mm

Price
118,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Powerbox® Plus electric cooler is packed with 30% more premium insulation than its predecessor and keep content 20 °C below the ambient temperature and the fan emits a maximum of 39 dB.

  • Thicker and improved PU insulation
  • Firmly locking lid
  • Noise reduced fan

Cooler Powerbox® Plus has antimicrobial lining that comes from a chemical additive injected into the plastic within the liner.

Specifications
  • Capacity:
    24 l
  • Description:
    Electric Cooler, Weight: 3,6 kg
  • Dimensions:
    410×320×420 mm