Active gauge displays
About this item
The active gauge displays are a range of simple, low cost units for the measurement and control of vacuum from atmosphere to 10-9 mbar.
- Single switch with LED indication for gauge head selection
- Option of two adjustable set-points with relay status indication
- Mains power input supply via IEC connector
- Clear analog display covers the whole gauge head pressure range
- Available with both bench top use or panel mounting
Delivery information: Supplied with tilt feet for convenient bench top mounting and panel mounting kit to DIN 43700 standard.
5 Options Available Below
Product Details & Documents
The active gauge displays are a range of simple, low cost units for the measurement and control of vacuum from atmosphere to 10-9 mbar.
- Single switch with LED indication for gauge head selection
- Option of two adjustable set-points with relay status indication
- Mains power input supply via IEC connector
- Clear analog display covers the whole gauge head pressure range
- Available with both bench top use or panel mounting
Delivery information: Supplied with tilt feet for convenient bench top mounting and panel mounting kit to DIN 43700 standard.
Specifications for Product Family
Specifications
- Catalog No:
- EDWAD39561000
- 619-0223
- 619-0224
- 619-0225
- EDWAD39585000
- Model:
- APG-L
- APG-M
- APG-L
- AIM-S
- WRG
- Permitted ambient temperature for operation:
- 5...+60 °C
- 5...+60 °C
- 5...+60 °C
- 5...+60 °C
- 5...+60 °C
- Permitted ambient temperature for storage:
- −10...+70 °C
- −10...+70 °C
- −10...+70 °C
- −10...+70 °C
- −10...+70 °C
- Power input:
- 90 to 120 V ac
185 to 265 V ac (selectable) - 90 to 120 V ac
185 to 265 V ac (selectable) - 90 to 120 V ac
185 to 265 V ac (selectable) - 90 to 120 V ac
185 to 265 V ac (selectable) - 90 to 120 V ac
185 to 265 V ac (selectable)
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- EDWAD39561000Active gauge displays for APG-L with control relays (mbar/Torr)Specifications:
More
Specifications
Cat. No.EDWAD39561000ModelAPG-LPermitted ambient temperature for operation5...+60 °CPermitted ambient temperature for storage−10...+70 °CPower input90 to 120 V ac
185 to 265 V ac (selectable) - 619-0223Active gauge displays for APG-M (mbar/Torr)Specifications:
More
Specifications
Cat. No.619-0223ModelAPG-MPermitted ambient temperature for operation5...+60 °CPermitted ambient temperature for storage−10...+70 °CPower input90 to 120 V ac
185 to 265 V ac (selectable) - 619-0224Active gauge displays for APG-L (mbar/Torr)Specifications:
More
Specifications
Cat. No.619-0224ModelAPG-LPermitted ambient temperature for operation5...+60 °CPermitted ambient temperature for storage−10...+70 °CPower input90 to 120 V ac
185 to 265 V ac (selectable) - 619-0225Active gauge displays for AIM-S (mbar/Torr)Specifications:
More
Specifications
Cat. No.619-0225ModelAIM-SPermitted ambient temperature for operation5...+60 °CPermitted ambient temperature for storage−10...+70 °CPower input90 to 120 V ac
185 to 265 V ac (selectable) - EDWAD39585000Active gauge displays for WRG (Pa)Specifications:
More
Specifications
Cat. No.EDWAD39585000ModelWRGPermitted ambient temperature for operation5...+60 °CPermitted ambient temperature for storage−10...+70 °CPower input90 to 120 V ac
185 to 265 V ac (selectable)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



