Order Entry
Austria
ContactUsLinkComponent
Cooled Incubators, Series 4
Cooled Incubators, Series 4
Supplier:  LMS
Certificates
undefined
Cooled Incubators, Series 4
Supplier:  LMS

Specifications

  • Catalog No:
  • 390-0100
  • 390-0083
  • Model:
  • 600
  • 1200
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,5 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • Temperature range:
  • −10…+50 °C
  • −10…+50 °C
  • Capacity:
  • 600 L
  • 1200 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Weight:
  • 160 kg
  • 235 kg
  • Shelves supplied (max.):
  • 5(24)*
  • 10(48)*
  • Max. load per shelf:
  • 25 kg
  • 25 kg
  • Int. W×D×H:
  • 540×670×1460 mm
  • 1240×670×1460 mm
  • Ext. W×D×H:
  • 690×800×2000 mm
  • 1370×800×2000 mm

Specifications

Frequently Bought Together