Order Entry
Austria
ContactUsLinkComponent
Vertical laminar flow cabinets, Aeolus Series
Vertical laminar flow cabinets, Aeolus Series
Certificates
undefined
Vertical laminar flow cabinets, Aeolus Series

Specifications

  • Catalog No:
  • 135-2607
  • 135-2604
  • 135-2606
  • 135-2605
  • Model:
  • Aeolus V6
  • Aeolus V3
  • Aeolus V5
  • Aeolus V4
  • Fans:
  • EC High efficiency Centrifugal
  • EC High efficiency Centrifugal
  • EC High efficiency Centrifugal
  • EC High efficiency Centrifugal
  • Air velocity:
  • 0,36 m/s
  • 0,36 m/s
  • 0,36 m/s
  • 0,36 m/s
  • Lighting:
  • ≥1700 lux
  • ≥1200 lux
  • ≥1500 lux
  • ≥1500 lux
  • Noise level:
  • 55 dB(A)
  • 55 dB(A)
  • 55 dB(A)
  • 55 dB(A)
  • Filters:
  • HEPA: Efficiency 99, 995%, EN 1822 by MPPS method (99,999% D.O.P. test @ 0,3 μm particles)
    Pre-filter efficient (EN 779): G3
  • HEPA: Efficiency 99, 995%, EN 1822 by MPPS method (99,999% D.O.P. test @ 0,3 μm particles)
    Pre-filter efficient (EN 779): G3
  • HEPA: Efficiency 99, 995%, EN 1822 by MPPS method (99,999% D.O.P. test @ 0,3 μm particles)
    Pre-filter efficient (EN 779): G3
  • HEPA: Efficiency 99, 995%, EN 1822 by MPPS method (99,999% D.O.P. test @ 0,3 μm particles)
    Pre-filter efficient (EN 779): G3
  • Ext. W×D×H:
  • 1963×798×1220 mm
  • 1048×798×1220 mm
  • 1658×798×1220 mm
  • 1353×798×1220 mm
  • Int. W×D×H:
  • 1840×693×615 mm
  • 925×693×615 mm
  • 1535×693×615 mm
  • 1230×693×615 mm
  • Weight:
  • 210 kg
  • 140 kg
  • 185 kg
  • 160 kg

Specifications

Related Information

Product Information

Frequently Bought Together