Melting point meter, M5000
Catalog # KRUEM5000
Supplier: A.KRÜSS Optronic
Specifications
- Genauigkeit:±0,3 °C (25...200 °C); ±0,5 °C (200...400 °C)
- Bereich:25...400 °C
- Auflösung:0,1 °C
- Bezeichnung:Melting point apparatus, M5000
- Modell:M5000
- Stromversorgung:85 – 264 V, 47– 440 Hz
- Gewicht:1,8 kg
- B×T×H:230×210×110 mm
- VE:1
Specifications
About this item
The melting point of powdery substances can easily be determined with this instrument, which measures up to 400 ºC.
- Fully automatic measuring instrument
- Digital temperature control via LCD-display in 0,1 °C steps
- Sealed keyboard for easy cleaning
- Alarm function when reaching the melting point
- With RS232 interface for printer
Fan cooling allows fast measurements in every temperature range. The display provides a clearly-arranged readout of all important measuring data.
Heating-rate: up to 300 °C approx. 4 min; up to 400 °C approx. 7,5 min.
Certifications: Safety class IP 20.
Delivery: Supplied with instrument protective cover and 100 melting point tubes.