- W×D×H ext.:600×665×2011 mm
- Capacity:205 + 89 l
- Description:Combined refrigerator/freezer, white coated steel, CBN 3733, with fan in refrigerator, right interchangeable door hinge
- Seq:01
- Model:CBN 3733 Comfort Biofresh NoFrost
- Cat. No.:LIEBCBN3733
- Alarm:audible, optical and acoustical
- Defrost:automatic
- Display:LED temperature display, internal analog
- Fans:Fan in refrigerator
- Material:Steel
- Shelves/drawers:7 glass with plastic frame shelves (refrigerator), 3 glass drawers (freezer)
- Specifications:Slimline door handle with integrated opening mechanism
- Pk:1
These combined fridge freezers with biofresh and NoFrost offer more interior capacity for food storage, economy and energy efficiency.
- Quiet operation, ease-of-use and exceptional design
- Sturdy, secure handles have an elegant, premium quality appearance
- LED ceiling light
- High-performance power cooling system
These freezers feature slimline door handle with integrated opening mechanism. The NoFrost system provides rapid, fan-assisted, frost-free freezing for the safe, longterm storage of food. The NoFrost technology creates a much larger storage capacity and keeps the freezer constantly frost-free. The BioFresh safes pull out on smooth-running telescopic rails and can easily be removed once the door is open to an angle of 90°
Accurate and independent temperature control of the fridge and freezer compartments is facilitated by DuoCooling: two separately adjustable cooling circuits. There is no air exchange between the fridge and freezer compartment, so that odours cannot be transferred and the stored food is prevented from drying out.