Order Entry
Austria
ContactUsLinkComponent
Digital refractometer, RFM742-M
Digital refractometer, RFM742-M
Catalog # BELL19-20
Supplier:  BELLINGHAM STANLEY
undefined
Digital refractometer, RFM742-M
Catalog # BELL19-20
Supplier:  BELLINGHAM STANLEY

Specifications

  • Model:
    RFM742-M
  • Range:
    0 − 100 °Bx
  • Accuracy:
    ±0,04 °Bx ; ±0,00005 nD
  • Light source:
    LED with 589 nm filter for 100 000 hours
  • Resolution:
    0,01 °Bx ; 0,00001 nD
  • Description:
    Digital refractometer
  • Temperature stability:
    ±0,05 °C
  • Temperature sensor:
    ±0,03 °C
  • ATC:
    ICUMSA, AG, none or user defined
  • Reading time:
    4 s
  • Interfaces:
    USB (A) ; USB (B)
  • Prism:
    Artificial sapphire, stainless steel 316, PEEK spill barrier
  • Scales:
    User defined (×100)
  • Temperature measurement:
    5...40 °C
  • Pk:
    1
  • Refractive index:
    1,32 − 1,54 nD

Specifications

About this item

The RFM742-M refractometers are robust fully automatic instruments suited to the food, sugar and beverage industries where temperature control is not required, such as measuring sugar (°Brix) concentrations in the food processing industry.

  • Automatic sense 'hands free' measurements
  • Simple audit trail: Date, time and batch number
  • Alpha-numeric keypad for easy data entry
  • Flat sapphire prism surface for easy-cleaning
  • Selectable read type: Continual, single, intelligent auto-sense

May be used in the traditional food, sugar and beverage applications, and in 'non-sucrose' based industrial applications.

Certifications: 'Fuel System Icing Inhibitor' scale that conforms to ASTM D 5006 can be loaded as well as refractive index (RI).
Delivery: Supplied with power cable and instruction manual. EU, UK and US plugs are supplied with the unit, CH and Danish plugs must be ordered separately.