Order Entry
Austria
ContactUsLinkComponent
VWR® Traceable®, Infrared Thermometer, with Wristband
VWR® Traceable®, Infrared Thermometer, with Wristband
Catalog # 620-2663
Supplier:  VWR Collection
undefined
VWR® Traceable®, Infrared Thermometer, with Wristband
Catalog # 620-2663
Supplier:  VWR Collection

Specifications

  • Range:
    −55...250 °C
  • Resolution:
    0,1 °
  • Weight:
    63 g
  • Description:
    IR thermometer Traceable®, with wristband and min./max. temperature memory
  • W×D×H:
    51×20×102 mm
  • Accuracy:
    ±1 °C; +2 %
  • Pk:
    1

Specifications

About this item

Traceable® infrared laser thermometer is simple to operate - turn on, point at sample, and take a reading in less than a second. Unit reads both Fahrenheit and Celsius of any surface - solids, semi-solids, and liquids. Non invasive, no touch measurements.

  • Field of view is 6:1
  • Emissivity is 0,05 to 1,00 in 0,01 steps
  • Minimum and maximum feature allows the viewing of highest and lowest readings at any time
  • Laser beam allows perfect sample target sighting
  • Handy wristband
  • Display indicates low battery

Ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics and field use.

Certifications: To ensure accuracy, an individually serial numbered Traceable® certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Delivery: Supplied with battery, wristband and Traceable® certificate.