Order Entry
Austria
ContactUsLinkComponent
Multi-parameter meter, handheld, Eutech CyberScan PC 650
Multi-parameter meter, handheld, Eutech CyberScan PC 650
Catalog # EUTEECPCWP65043K
Supplier:  EUTECH
undefined
Multi-parameter meter, handheld, Eutech CyberScan PC 650
Catalog # EUTEECPCWP65043K
Supplier:  EUTECH

Specifications

  • Temperature range:
    −10,0...+110,0 °C
  • Description:
    Multi-parameter meter (pH / mV / Ion/ conductivity / TDS / salinity / temperature), CyberScan PC 650
  • Model:
    PC 650
  • ISE accuracy:
    0,5 % full scale (monovalent); 1 % full scale (divalent)
  • Temperature accuracy:
    ±0,5 °C
  • Temperature resolution:
    0,1 °C
  • Compliance:
    IP67
  • Conductivity accuracy:
    ±1 % full scale
  • Conductivity calibration:
    4 points (1 per range) auto, 5 points (1 per range) manual
  • Conductivity cell constant:
    0,010 - 10,000 cm⁻¹
  • Conductivity range:
    0 - 500 mS/cm
  • Conductivity resolution:
    0,01 µS/cm; 0,1 µS/cm; 0,001 mS/cm; 0,01 mS/cm; 0,1 mS/cm
  • Connections:
    DC phono sockets, BNC, 8 pin connector
  • Data logging capacity:
    Up to 500 data sets
  • Display:
    With backlight
  • ISE calibration:
    Up to 8 points
  • ISE resolution:
    2 - 3 digits
  • ISE range:
    0,001 - 19900
  • Outputs:
    IrDA, RS232C (LED)
  • Power supply:
    4× 1,5 V AA alkaline batteries or 9 V DC adapter, 500 mA
  • Salinity accuracy:
    ±1 % full scale
  • Salinity range:
    0 - 80,00 ppt
  • Salinity resolution:
    0,01 ppm / 0,1 ppm / 0,001 ppt / 0,01 ppt
  • TDS accuracy:
    ±1% full scale
  • TDS range:
    0 - 500,0 ppt
  • TDS resolution:
    0,01 ppm / 0,1 ppm / 0,001 ppt / 0,01 ppt / 0,1 ppt
  • Temperature compensation:
    ATC/MTC (0...100 °C)
  • Weight:
    0,46 kg
  • W×D×H:
    95×57×183 mm
  • mV accuracy:
    ±0,2
  • mV range:
    ±2000,0
  • mV resolution:
    0,1
  • pH accuracy:
    ±0,002
  • pH calibration:
    1 (offset) to 6 points
  • pH range:
    –2,000...+20,000
  • pH resolution:
    0,1 / 0,01 / 0,001
  • Pk:
    1

Specifications

About this item

This portable meter enables users to measure pH, mV, conductivity, TDS, salinity, ions and temperature values. It simultaneously measures and displays up to three parameters.

  • Accepts two-cell and four-cell conductivity probe to measure up to 500 m/s — meter measures pure water
  • Selectable multi-point calibration for more accurate conductivity measurements or single-point calibration for quick, convenient calibration with no mistakes
  • Electrode status report, calibration data and simultaneous display of up to 4 parameters
  • Rugged and IP67-rated waterproof for applications in harsh environments; meter floats on water
  • Recorded readings individually stamped with time and date in GLP compliant format
  • HI-LO limit alarm for easy quality control – Meter alerts when readings fall outside selected ranges
  • Wireless Information Technology: No wires, no cables — Transfer data from meter to computer with the press of a button

Ideal for environmental testing, water quality testing, industrial applications and aquaculture.

Delivery: Supplied with pH electrode ECFC252203B, 4-cell conductivity probe, DAS software, power adapter and carrying kit set (all probes comes with 3 m long cable).