Order Entry
Austria
ContactUsLinkComponent
Laboratory refrigerator, LABO 100
Laboratory refrigerator, LABO 100
Catalog # 472-0160
Supplier:  KIRSCH PHILIPP
undefined
Laboratory refrigerator, LABO 100
Catalog # 472-0160
Supplier:  KIRSCH PHILIPP

Specifications

  • W×D×H ext.:
    540×540×820 mm
  • Capacity:
    95 l
  • Description:
    Laboratory refrigerator, LABO 100
  • Model:
    LABO-100
  • Cat. No.:
    472-0160
  • Alarm:
    Visual and audible alarm
  • Defrost:
    Automatic
  • Display:
    Digital
  • Door lock:
    Yes
  • Door type:
    1 solid swing door
  • Shelves/drawers:
    2 shelves, 1 drawer
  • Specifications:
    Extra-thick 50 mm energy saving insulation
    RS 485
  • Weight:
    46 kg
  • Air circulation:
    Ventilated
  • Pk:
    1
  • Temperature:
    2…20 °C

Specifications

About this item

This laboratory refrigerator is made of galvanised sheet steel (externally) and impact-resistant, white plastic (internally).

  • Lockable door with easy-to-replace plastic magnetic seal frame
  • Adjustable feet to compensate uneven floors
  • Door hinge on the right-hand side, or the left-hand side, can be retrofitted
  • Condensate evaporates in the refrigerating machine interior
  • Minimum/maximum temperature memory
  • Key switch protected control panel against tampering
  • Alarms can be forwarded using a potential-free contact
  • Anti-freeze against sub-zero temperatures
  • Low-noise compressor reduces noise by 10 to 40 dB

Forced-air cooling with axial fan, switches off automatically when the door opens, ensures a uniform temperature and minimises temperature deviations.