Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Density meter, DMA500

Density and sound velocity meter, DMA 500, 0,0000 − 3,0000 g/cm³
Catalog # PAAR94680
Supplier:   Anton Paar
Density meter, DMA500
Catalog # PAAR94680
Supplier:  Anton Paar
Density meter, DMA500
Density meter, DMA500

Density and sound velocity meter, DMA 500, 0,0000 − 3,0000 g/cm³

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

DMA 500 is a laboratory density meter providing measurement with quality.

  • Clear sample identification for full traceability of results
  • Automatic viscosity correction of values
  • Peristaltic pump for error-free filling
  • Integrated rechargeable battery safeguarding the instrument from voltage fluctuations and power outages
  • Easy concentration measurement via preinstalled conversion tables or input of customer specific calculations

FillingCheck™ of this unit automatically detects filling errors and gas bubbles in the filled sample and generates a warning message.

U-View™ of the system visually inspects the measuring cell by means of a real-time camera. Pictures of the measuring cell are saved with the measuring data, ready to be recalled for verification of correct sample filling any time later.

Specifications
  • Model:
    DMA 500
  • Range:
    0,0000 − 3,0000 g/cm³
  • Description:
    Density and sound velocity meter
  • Interfaces:
    USB ; Ethernet ; Bluetooth
  • Cat. No.:
    PAAR94680
  • Sample size:
    1 ml
  • W×D×H:
    210×200×135 mm
  • Temperature range:
    15…40 °C
  • Density accuracy:
    ±0,001 g/cm³
  • Density resolution:
    0,0002 g/cm³
  • Temperature resolution:
    0,1 °C
  • Weight:
    2500 g