Order Entry
Austria
ContactUsLinkComponent
Graduated pipettes, Class AS, short form
Graduated pipettes, Class AS, short form
Catalog # NEUB0273-00-025
Graduated pipettes, Class AS, short form
Catalog # NEUB0273-00-025

Specifications

  • Capacity:
    25 ml
  • Length:
    380 mm
  • Pk:
    1
  • Tolerance:
    ±0,06 ml

Specifications

About this item

Short glass pipettes with wide opening (3 mm).

  • Calibrated to contain "EX"
  • Blue graduations