Order Entry
Austria
ContactUsLinkComponent
Cleanroom vacuum cleaner, CR-1200D
Cleanroom vacuum cleaner, CR-1200D
Supplier:  TIGER-VAC
Certificates
undefined
Cleanroom vacuum cleaner, CR-1200D
Supplier:  TIGER-VAC

Specifications

  • Catalog No:
  • 141-1414
  • TIGV323604
  • TIGV323600
  • Model:
  • CR-1200D
  • Airflow:
  • 204 m3/h
  • Vacuum pressure:
  • 95" H2O
  • Filters:
  • ULPA filter U15: efficiency of 99,999% on particles with a size of 0,12 micron
    HEPA filter H14: efficiency of 99,99 % on particles with a size of 0,3 micron
    Disposable collection bag (for dry recovery)
    Primary filter in PE
  • Recovery:
  • Dry recovery: 15,1 l (tank)
    Dry recovery: 7,6 l (disposable filter bag)
  • Noise level:
  • 70 dB(A)
  • Cord length:
  • 10,6 m
  • Phase:
  • Single
  • Voltage:
  • 240 V
  • Frequency:
  • 50 Hz
  • Power:
  • 1000 W
  • Current:
  • 4,3 A

Specifications

Related Information

Tool kits

Product Information