About this item
The testo 440 and testo 440 differential pressure (dP) combine the benefits of a compact handheld device with intuitive measurement menus and a comprehensive selection of air velocity and IAQ probes. This means that all measuring tasks on air conditioning and ventilation systems are reliably under control.
- Just one instrument for all important air velocity and IAQ measurement demands
- Clearly structured measurement menus for the most important applications stored on the instrument
- Quick entering of application parameters
- Wireless: Bluetooth probes for greater measuring convenience and a reduced tangle of cables in the case
- Quick and easy change of multiple digital probe heads
- Space-saving: Universal handle for all probes
- Clear overview: Parallel display of three measuring values; configuration and results at a glance
- Highest product availability as digital probes can be calibrated without the instrument
- Reliable: Internal memory for up to 7500 measurement protocols, USB interface for data export and optional printout of measuring values
- Data are visible as csv-file without any software, only use explorer for archiving reports
Offering highly accurate measurements, especially for cleanroom applications, the testo 440 can be connected to a large selection of digital probes, Testo Smart Probes, or even numerous Testo temperature probes, allowing for numerous configurations to meet needs.
In addition to offering highly accurate measurements, especially for cleanroom applications, the testo 440 dP model also has an integrated differential pressure sensor. This makes measurements at filters, as well as Pitot tube and K-factor measurements, possible. The testo 440 dP can be connected either to a large selection of digital probes, the Testo Smart Probes or numerous Testo temperature probes.
Clearly structured menus for measuring volume flow in ducts and at outlets, cooling/heating load, K-factor, turbulence, mould indication and even a data logging mode are stored on the instrument for additional convenience. These menus enable measuring tasks to be accomplished more quickly, more efficiently and more reliably.
Reports can also be exported as excel files via the USB interface or printed out directly on site.
The testo 440 is supplied with 3× AA batteries, USB cable and calibration protocol.
The testo 440 vane kits are supplied with basic case, measurement menu, e.g. for determining the volume flow and timed and multi-point mean calculation, and 1 probe, as specified.
Specifications
- Catalog No:
- 620-2657
- TEST0563.4401
- TEST0563.4403
- TEST0560.4401
- Model:
- testo 440
- testo 440
- testo 440
- testo 440
- Connectors:
- 1×TC type K, 1×NTC TUC/digital probe with cable, 1×digital Bluetooth probe or testo Smart probe
- 1×TC type K, 1×NTC TUC/digital probe with cable, 1×digital Bluetooth probe or testo Smart probe
- 1×TC type K, 1×NTC TUC/digital probe with cable, 1×digital Bluetooth probe or testo Smart probe
- 1×TC type K, 1×NTC TUC/digital probe with cable, 1×digital Bluetooth probe or testo Smart probe
- Battery life:
- 12 h (typically vane measurement)
- 12 h (typically vane measurement)
- 12 h (typically vane measurement)
- 12 h (typically vane measurement)
- Weight:
- 250 g
- 250 g
- 250 g
- 250 g
- W×D×H:
- 65×32×154 mm
- 65×32×154 mm
- 65×32×154 mm
- 65×32×154 mm
- Data memory - No. of readings:
- 7500
- 7500
- 7500
- 7500
- Batteries:
- 3×AA batteries
- 3×AA batteries
- 3×AA batteries
- 3×AA batteries
Specifications
Related Information
Intuitive air velocity and IAQ: the testo 440 Measuring indoor air quality and comfort level using the testo 440 The Testo probe system for maximum measurement convenience Volume flow measurement at outlets with the testo 440 Volume flow measurement in ducts with the testo 440
Videos
Manual testo 440 – Climate Measuring Instrument Manual Testo Air Velocity and IAQ Probes with Bluetooth® Handle Manual Testo Air Velocity and IAQ Probes with Fixed Cable
Manual
TDS Air Velocity & IAQ Measuring Instruments TDS Vane Kit for Measurements in Ventilation Ducts, 16 mm, Testo 440 TDS Vane Kit with Bluetooth Kit for Measurements at Air Vents, Testo 440, 100 mm testo-440-Datasheet-1981-1214
Datasheet
testo 440 Intuitive Air Velocity and IAQ
Product Literature
Whitepaper-testo-160-IAQ-EN