Order Entry
Austria
Orders LinkContactUsLinkComponent
 

pH electrodes

Supplier:   Cole-Parmer
pH electrodes
Supplier:  Cole-Parmer
Certificates
pH electrodes

2 Options Available Below

Product Details & Documents
Product Family Options

Product Information

  • Type
    pH
    Temp.
    Material
    Electrolyte
    Diaphr.
    Ø×L
    Connection
    For
    Availability
    Price
  • JENW99960-42
    Combination pH electrode, refillable, with bulb end
    Combination pH electrode, refillable, with bulb end
    Combination pH electrode, bulb type
    0 - 11
    0...+50 °C
    Glass
    3M KCl (refillable)
    Annular ceramic
    12×120 mm
    BNC, 1 m cable
    Low ionic strength solutions
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 410,00 €
    410,00 €
    1 * 1 ST
       410,00 €

  • JENW10090-81
    Combination pH electrode, refillable
    Combination pH electrode, refillable
    Combination pH electrode, bulb
    1 - 14
    0...+80 °C
    Glass
    4.0M KCl/AgCl (refillable)
    Annular ceramic
    12×350 mm
    BNC, 1 m cable
    Measurements in large flasks
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 240,00 €
    240,00 €
    1 * 1 ST
       240,00 €