Avantor® Genesis, HPLC Columns, Phenyl
Supplier: Avantor
Certificates
About this item
Avantor® Genesis phases are based on high purity metal-free spherical silica. They are suitable for the analysis of a wide range of analytes.
- Excellent peak shape and efficiency
- Long column life
Specifications
- Catalog No:
- FM25980E
- FM15980E
- Carbon load:
- 9,4%
- 9,4%
- Endcapped:
- Yes
- Yes
- Surface area:
- 300 m²/g
- 300 m²/g
- USP code:
- L11
- L11
Specifications
Frequently Bought Together