Thermoreactor, RD 125
Product Details & Documents
The RD 125 thermoreactor can be used for the tube test digestion of highly sensitive and precise COD (150 °C), TOC (120 °C), total chromium (100 °C), total nitrogen (100 °C) and total phosphate (100 °C) determinations.
- With the voltage switch on the back either 220 and 110 V can be chosen
The required temperatures and reaction time can be selected by using the membrane keypad of the reactor RD 125. The unit works at three different temperatures (100 / 120 / 150 °C) and three pre-set reaction times 30 / 60 / 120 minutes). When digestion is complete, the reactor automatically switches off and gives a corresponding LED indication with a short alarm beep.
Specifications
- Heating capacity:0,55 kW
- No. of Holes:24
- Temperature Range:20...150 °C
- Weight:3,9 kg
- Description:Thermoreactor, RD 125, for COD and other thermal digestions
- Seq:001
- W×D×H:248×219×171 mm
- Temp. stability:±1 °C
- Tube Ø:16 mm
- Type:RD 125
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



