Specifications
- W×D×H ext.:690×760×2010 mm
- Capacity:651 l
- Description:Pharma refrigerator, SCPPR-23G, 1/3 hp compressor
- Seq:03
- Model:SCPPR-23G
- Cat. No.:VWRU97025-016
- Electrical:115 V
- Door type:1 solid swing door
- Shelves/drawers:3 shelves
- Weight:160 kg
- Pk:1
- Temperature:1…10 °C
Specifications
About this item
These refrigerators are temperature performance qualified and mapped for both air and simulated product temperatures to help satisfy FDA and in-house qualification and validation requirements.
- Stainless steel interior and exterior
- Keyed door locks
A microprocessor temperature controller with digital display allows precise temperature adjustment, maintenance, and recovery. Units also feature an extensive temperature security package, including user-adjustable audible and visual alarms for high and low temperatures and power failures, battery backup, a temporary muting option with intermittent chirp reminder, sample simulated digital temperature display, and sensor error warning. Remote alarm contacts with adjustable delay simplify connection to central alarm systems and phone dialers. A solution bottle is installed within each unit to provide an accurate indication of sample temperatures. A port for an external probe is positioned in the top rear of each unit as well.
Two-year parts and labor warranty, with an additional three-year warranty on compressor parts.