Order Entry
Austria
ContactUsLinkComponent
Digital mini penetration thermometer
Digital mini penetration thermometer
Catalog # TEST0560.1110
Supplier:  Testo
undefined
Digital mini penetration thermometer
Catalog # TEST0560.1110
Supplier:  Testo

Specifications

  • Range:
    −50…+150 °C
  • Resolution:
    0,1 (−19,9…+150);
    1,0 °C
  • Description:
    Mini penetration thermometer, for measuring temperature in air, soft, powdery substances, liquids
  • Environmentally Preferable:
  • W×D×H:
    35×147×23 mm
  • Display:
    LCD, one-line
  • Operating temperature:
    −10...+50 °C
  • Weight:
    20 g
  • Battery type:
    Button cell LR44
  • Housing material:
    ABS
  • Accuracy:
    ±1,0 (−10…+99,9);
    ±2,0 (−30…−10,1) °C
  • Pk:
    1
  • Probe:
    124 mm

Specifications

About this item

This mini penetration thermometer is used for measuring liquid temperatures in the laboratory, or air temperatures in heating and ventilation technology. It can also be used as a food thermometer. Its penetration probe is excellent for measuring the core temperature of food products during food controls.

  • Large, easy to read display
  • Battery status display and easy battery replacement
Delivery: Supplied with protective sleeve for probe shaft, easily legible display, batteries and certificate of conformity.