Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Box for Slides or Microplates

For 30 slides or 5 microplates, Translucent, 120×41×85 mm
  GLWAK30
 :   GLW
Box for Slides or Microplates
  GLWAK30
 :  GLW
Box for Slides or Microplates
Box for Slides or Microplates

For 30 slides or 5 microplates, Translucent, 120×41×85 mm

 
5,90 €
   
1 * 1 ST
 

This slide box with 30 compartments and a fixed blade can provide a secure hold for slides or microplates.

  • Standard slides or microtitre plates (MTP)
  • Can be used into freezers down to –90 °C
  • Lid and safety seals can prevent the unauthorised access

It is suitable for storing, transporting, freezing as well as autoclaving the samples.

 : Supplied with snap lock lid and safety seals.

 
  • W×D×H ext.:
    120×41×85 mm
  • Colour:
    Translucent
  • Description:
    For 30 slides or 5 microplates
  • Seq:
    007