VWR®symphony™, General purpose refrigerators
Catalog # VWRU97055-692
Supplier: VWR Collection
Specifications
- W×D×H ext.:908×870×1841,5 mm
- Capacity:850 l
- Description:General purpose refrigerator, 850 l
- Seq:04
- Cat. No.:VWRU97055-692
- Electrical:115 V, 7 A
- Defrost:Auto
- Door type:1 solid swing door
- Shelves/drawers:5 adjustable shelves
- Pk:1
- Temperature:4 °C
Specifications
About this item
Refrigerators are economical units intended for general-purpose applications that do not require precise temperature control and maintenance or temperature alarms.
- All components are CFC-free
- Foam insulation
- Adjustable mechanical thermostat preset to average 4 °C
They features an interior light, heavy-duty reinforced handles and a magnetic door gasket for positive door closing.
Certifications: UL and C-UL listed.
Delivery: Refrigerators are supplied with a two-year parts and labor warranty, with an additional three-year warranty on compressor parts.