Order Entry
Austria
ContactUsLinkComponent
VWR® TD20, TD21, TD22 Precise, Universal, Waterproof Thermometers
VWR® TD20, TD21, TD22 Precise, Universal, Waterproof Thermometers
Supplier:  VWR Collection
Certificates
undefined
VWR® TD20, TD21, TD22 Precise, Universal, Waterproof Thermometers
Supplier:  VWR Collection
Certificates

Specifications

  • Catalog No:
  • 620-2642
  • 620-2641
  • 620-2643
  • Model:
  • TD21
  • TD20
  • TD22
  • Temperature range:
  • −70...+250 °C
  • −70...+250 °C
  • −70...+250 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • −20...+100: ±0,1 K ±1 digit
    −70...+250: ±0,2% of m.v. ±2 digits (device + sensor)
  • −20...+100: ±0,1 K ±1 digit
    −70...+250: ±0,2% of m.v. ±2 digits (device + sensor)
  • −20...+100: ±0,1 K ±1 digit
    −70...+250: ±0,2% of m.v. ±2 digits (device + sensor)
  • Operating temperature:
  • −20...+50 °C
    0...95% RH
  • −20...+50 °C
    0...95% RH
  • −20...+50 °C
    0...95% RH
  • Probe:
  • Durable insertion sensor Ø 3 mm, PT1000 permanent 2-wire connection, V4A, 1 m cable
  • Immersion sensor Ø 3 mm, PT1000 permanent 2-wire connection, V4A, 1 m cable
  • Extra-thin insertion sensor Ø 1,5 mm, PT1000 permanent 2-wire connection, V4A, 1 m cable
  • Display:
  • 3-line unit, with background light, protected by an unbreakable pane, overhead display at the push of a button
  • 3-line unit, with background light, protected by an unbreakable pane, overhead display at the push of a button
  • 3-line unit, with background light, protected by an unbreakable pane, overhead display at the push of a button
  • Battery type:
  • 2×AA
  • 2×AA
  • 2×AA
  • Battery life:
  • >5000 h operating time
  • >5000 h operating time
  • >5000 h operating time
  • Protection class:
  • IP 65 / IP 67 (only with sensors identified as waterproof in the connected state for devices with BNC connection)
  • IP 65 / IP 67 (only with sensors identified as waterproof in the connected state for devices with BNC connection)
  • IP 65 / IP 67 (only with sensors identified as waterproof in the connected state for devices with BNC connection)
  • Housing material:
  • Break-proof ABS
  • Break-proof ABS
  • Break-proof ABS
  • W×D×H:
  • 54×28×108 mm
  • 54×28×108 mm
  • 54×28×108 mm
  • Weight:
  • 130 g
  • 130 g
  • 130 g

Specifications

Frequently Bought Together