Order Entry
Austria
ContactUsLinkComponent
Steam sterilisers, KS series
Steam sterilisers, KS series
Supplier:  NICKEL ELECTRO
Certificates
undefined
Steam sterilisers, KS series
Supplier:  NICKEL ELECTRO

Specifications

  • Catalog No:
  • NICKKS1
  • NICKKS2
  • Model:
  • KS1
  • KS2
  • Capacity:
  • 35 L
  • 60 L
  • W×D×H ext.:
  • 329×329×690 mm
  • 431×431×690 mm
  • W×D×H chamber:
  • 300×302×500 mm
  • 400×400×500 mm
  • Weight:
  • 17 kg
  • 25,5 kg
  • Heating power:
  • 1000 W
  • 1000 W
  • Voltage:
  • 230 V
  • 230 V
  • Shelves:
  • 2 (288×288 mm)
  • 2 (380×380 mm)

Specifications

Frequently Bought Together