Order Entry
Austria
ContactUsLinkComponent
Maximum registering, autoclave bi-metal thermometer, H-B DURAC®, SP Bel-Art
Maximum registering, autoclave bi-metal thermometer, H-B DURAC®, SP Bel-Art
Catalog # BELAB613150000
undefined
Maximum registering, autoclave bi-metal thermometer, H-B DURAC®, SP Bel-Art
Catalog # BELAB613150000

Specifications

  • Ø:
    50 mm
  • Length:
    81 mm
  • Accuracy:
    ±2 °C (5 ° F)
  • Division:
    2,0 °C
  • Pk:
    1
  • Range:
    −20…150 °C

Specifications

About this item

This durable bi-metal thermometer has a maximum registering pointer (red) that is moved up by the temperature measuring pointer (black) to indicate the highest temperature achieved, and remains there until manually reset.

  • Threaded connection (¼" NPT) screws directly into in-line processes, can be used to mount thermometer on included stand
  • Waterproof and pressurized, also has a removable protective silicone sleeve to prevent moisture from making contact with the dial
  • Constructed from durable 304 stainless steel with a glass lens
  • Withstands pressure, high temperatures and rust

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Certifications: Traceable to NIST.
Delivery: Supplied with multi-language instructions (English, French, German, Italian, Portuguese and Spanish).