Test tube racks, In-Line, SP Bel-Art
BELAF185270000
- For tube Ø:20 - 25 mm
- No. of Holes:6 (6×1)
- W×D×H:241×76×92 mm
- Pk:1
For high-visibility, six-place high-density polyethylene rack is end-supported by two columns.
- Top plate has 25 mm diameter holes
- Base has corresponding hemispherical wells
- Includes six vertical pins for tube drying
- Easy snap together assembly