Order Entry
Austria
ContactUsLinkComponent
Disodium hydrogen phosphate dihydrate, meets analytical specification of Ph. Eur., USP
Disodium hydrogen phosphate dihydrate, meets analytical specification of Ph. Eur., USP
Certificates
undefined
Disodium hydrogen phosphate dihydrate, meets analytical specification of Ph. Eur., USP

Specification Test Results

  • Appearance:
    White to almost white or colorless Powder or crystals
  • Loss on drying:
    19.5 % to 21.0 % (130°C)
  • Appearance of solution:
    (5 % in water) Clear colorless
  • Identification:
    Passes test
  • Titration with NaOH:
    98.0 to 100.5 % (dried substance)
  • Chloride (Cl):
    ≤0.04 %
  • Sulfate (SO4):
    ≤0.1 %
  • Arsenic (As):
    ≤4 ppm
  • Iron (Fe):
    ≤40 ppm
  • Heavy metals (as Pb):
    ≤20 ppm
  • Impurity:
    ≤2.5 % (Monosodium phosphate)
  • Insoluble matter:
    ≤0.4 %
  • Reducing substances:
    Passes test
  • Melting point:
    243 - 245 °C

Specification Test Results

Frequently Bought Together