Order Entry
Austria
ContactUsLinkComponent
Timing unit for Ubbelohde viscometers, ViscoClock plus
Timing unit for Ubbelohde viscometers, ViscoClock plus
Supplier:  SI Analytics
Certificates
undefined
Timing unit for Ubbelohde viscometers, ViscoClock plus
Supplier:  SI Analytics

Specifications

  • Catalog No:
  • 616-0161
  • 616-0162
  • 616-0160
  • Measurement range (flow time):
  • <9999,99 s
  • <9999,99 s
  • <9999,99 s
  • Display:
  • LCD (51×31 mm) 128×64 p
  • LCD (51×31 mm) 128×64 p
  • LCD (51×31 mm) 128×64 p
  • Power supply:
  • 230 V
  • 230 V
  • 230 V
  • W×D×H:
  • 90×30×515 mm
  • 90×30×515 mm
  • 90×30×515 mm
  • Weight:
  • 450 g
  • 450 g
  • 450 g

Specifications

Frequently Bought Together