Order Entry
Austria
ContactUsLinkComponent
High Performance, Auto-Defrost, −30 °C Freezers, TSX
High Performance, Auto-Defrost, −30 °C Freezers, TSX
Supplier:  Thermo Scientific
   Sustainable Options Available
Certificates
undefined
High Performance, Auto-Defrost, −30 °C Freezers, TSX
Supplier:  Thermo Scientific
   Sustainable Options Available

Specifications

  • Catalog No:
  • HERATSX1230FV
  • HERATSX3030FV
  • HERATSX5030FV
  • HERATSX2330FV
  • Model:
  • TSX1230FV
  • TSX3030FV
  • TSX5030FV
  • TSX2330FV
  • Environmentally Preferable:
  • Energy Efficient, Safer Human and Environmental Health
  • Energy Efficient, Safer Human and Environmental Health
  • Energy Efficient, Safer Human and Environmental Health
  • Energy Efficient, Safer Human and Environmental Health
  • Cat. No.:
  • HERATSX2330FV
  • Refrigerant:
  • 3...7 °C (5 °C)
  • 3...7 °C (5 °C)
  • 3...7 °C (5 °C)
  • 3...7 °C (5 °C)
  • Display:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Defrost:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Alarm:
  • Audible and visual
  • Audible and visual
  • Audible and visual
  • Audible and visual
  • Electrical:
  • 230 V, 50 Hz, 16 A
  • 230 V, 50 Hz, 15 A
  • 230 V, 50 Hz, 15 A
  • 230 V, 50 Hz, 16 A
  • Shelves/drawers:
  • 4 shelves
  • 4 shelves
  • 4 shelves
  • 4 shelves
  • Door type:
  • Solid doors
  • Solid doors
  • Solid doors
  • 1 solid door
  • Weight:
  • 151 kg
  • 214 kg
  • 202 kg
  • Shipping weight:
  • 176 kg
  • 245 kg
  • 231 kg

Specifications

Related Information

Product Information