Order Entry
Austria
ContactUsLinkComponent
Economy breaker lockout, multi-pole
Economy breaker lockout, multi-pole
Catalog # BRDY805814
Supplier:  Brady
undefined
Economy breaker lockout, multi-pole
Catalog # BRDY805814
Supplier:  Brady

Specifications

  • Type:
    Breaker lockout, multi-pole, 64,9×47,5 mm
  • Colour:
    Red
  • Pk:
    1

Specifications

About this item

This lockout is designed to fit multi-pole breakers.

  • Made from impact resistant nylon
  • One padlock can be applied

Max. shackle diameter: 7,00 mm

Min. shackle clearance: 20,00 mm