Order Entry
Austria
ContactUsLinkComponent
High Performance Lab Refrigerators, TSX
High Performance Lab Refrigerators, TSX
Supplier:  Thermo Scientific
   Sustainable Options Available
Certificates
undefined
High Performance Lab Refrigerators, TSX
Supplier:  Thermo Scientific
   Sustainable Options Available

Specifications

  • Catalog No:
  • HERATSX2305GV
  • HERATSX2305SV
  • Model:
  • TSX2305GV
  • TSX2305SV
  • Environmentally Preferable:
  • Energy Efficient, Safer Human and Environmental Health
  • Energy Efficient, Safer Human and Environmental Health
  • Cat. No.:
  • HERATSX2305GV
  • HERATSX2305SV
  • Temperature:
  • 3...7 °C (5 ℃)
  • 3...7 °C (5 ℃)
  • Display:
  • Microprocessor
  • Microprocessor
  • Alarm:
  • Audible and visual
  • Audible and visual
  • Shelves/drawers:
  • 4 shelves
  • 4 shelves
  • Door type:
  • 1 glass swing door
  • 1 solid swing door
  • Refrigerant:
  • R290
  • R290
  • Specifications:
  • 4 casters; the front 2 are lockable
    Bright, LED interior lighting
    230 V, 16 A, 50 Hz
  • 4 casters; the front 2 are lockable
    Bright, LED interior lighting
    230 V, 16 A, 50 Hz
  • Electrical:
  • 208-230 V, 50/60 Hz
  • 208-230 V, 50/60 Hz
  • Plug:
  • CEE 7/7
  • CEE 7/7
  • W×D×H ext.:
  • 711×962×1996 mm
  • 711×962×1996 mm
  • Weight:
  • 154 kg
  • 165 kg
  • Shipping weight:
  • 195 kg
  • 184 kg

Specifications

Related Information

Product Information

Frequently Bought Together