Stubby lockout hasp
BRDY236919
: Brady
- Type:Stubby lockout hasp
- Colour:Red
- Pk:1
This stubby lockout can be used when lockout conditions vary in sise.
- Lockout small switch boxes to large control units and levers with one device
- Two hasp sizes: one is 31,75×44,45 mm, the other has a 19 mm diameter
- Made from heavy-duty steel
- Six padlocks can be applied
Maximum shackle diameter: 10,00 mm
Minimum shackle clearance: 20,00 mm