Order Entry
Austria
Orders LinkContactUsLinkComponent
Fully insulated locks

Fully insulated locks

Supplier:   Brady
Fully insulated locks
Supplier:  Brady
Certificates
Fully insulated locks
Fully insulated locks

2 Options Available Below

Product Details & Documents

The body and shackle of these padlocks are fully insulated against electric shock.

  • Seal body lock with cylinder cover protects the 5 pin cylinder from dirt
  • Shock absorbing vinyl casing also protects painted surfaces
  • With stainless steel or hardened steel shackle

Shackle diameter: 8,5 mm

Shackle W×H: 37,5×25,5 mm

Shackle clearance: 20,5 mm

Product Family Options

Product Information

  • Type
    Colour
    W×D×H
    Availability
    Price
  • Fully insulated lock with hardened steel shackle
    Black
    53×28×73 mm
    Log in for availability
    Log in for availability
    1 * 6 ST
    1 * 6 ST - 102,00 €
    102,00 €
    1 * 6 ST
       102,00 €

  • Fully insulated lock with stainless steel shackle
    Blue
    53×28×73 mm
    Log in for availability
    Log in for availability
    1 * 6 ST
    1 * 6 ST - 116,00 €
    116,00 €
    1 * 6 ST
       116,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.