Avantor® ACE®, HPLC/UHPLC Columns, HILIC Method Development Kits, Analytical
Supplier: Avantor
Certificates
About this item
Avantor® ACE® HILIC method development kits offer all three Avantor® ACE® proprietary HILIC phases (HILIC-A, HILIC-B and HILIC-N) in one kit. These phases offer alternative HILIC selectivity to each other, and have been developed to enable chromatographers to achieve reproducible and successful HILIC separations using a systematic approach to method development.
- Ideal for the separation and retention of polar analytes
- Compatible with all manufacturers’ HPLC/UHPLC systems
- A wide range of column lengths and internal diameters are available
Ordering information: A HILIC method development technical guide and A2 wall chart are available on request that illustrates a tried and tested approach to HILIC method development.
Specifications
- Catalog No:
- MDKH-17-0502U
- MDKH-5-0546U
- MDKH-5-0503U
- MDKH-3-0502U
- MDKH-5-0502U
- MDKH-3-1046U
- MDKH-3-1003U
- MDKH-5-2546U
- MDKH-3-1002U
- MDKH-3-2546U
- MDKH-3-2503U
- MDKH-17-D1002
- MDKH-5-1003U
- MDKH-5-2503U
- MDKH-5-1002U
- MDKH-5-2502U
- MDKH-3-1546U
- MDKH-5-1546U
- MDKH-3-1503U
- MDKH-17-1003U
- MDKH-5-1503U
- MDKH-3-1502U
- MDKH-17-1002U
- MDKH-5-1502U
- MDKH-17-0503U
- MDKH-3-0546U
- MDKH-3-0503U
- MDKH-3-2502U
- MDKH-5-1046U
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- pH range:
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Related Information
10039 HiChrom (HILIC Brochure)_HR no trims Avantor® ACE® HPLC and UHPLC Columns Catalogue Avantor® ACE® HPLC and UHPLC Columns Specification Table Avantor® ACE® method development kits
Product Literature
ACETMDKH-17-1002U_TDS_EN
Datasheet
Frequently Bought Together