Order Entry
Austria
ContactUsLinkComponent
Dual-infrared core HACCP thermometer, TLC 750i
Dual-infrared core HACCP thermometer, TLC 750i
Catalog # 620-2647
Supplier:  EBRO
undefined
Dual-infrared core HACCP thermometer, TLC 750i
Catalog # 620-2647
Supplier:  EBRO

Specifications

  • Range:
    −50...+250 °C
  • Protection class:
    IP 65
  • Temperature range:
    −50...+250 °C
  • Description:
    TLC 750, dual infrared/core thermometer
  • Temperature accuracy:
    Core probe: ±0,5 °C (−30...+99 °C), ±1 °C (1%);
    Infrared: ±4 °C (−50 ... −30,1 °C);
    ±2,5 °C (−30 ... −18,1 °C);
    ±1,5 °C (−18 ...−0,1 °C);
    ±1,0 °C (0 ... +65 °C);
    ±2,0 °C / 2 % (+65 ... +250 °C)
  • Temperature resolution:
    0,1 °C
  • W×D×H:
    169,5×44×23 mm
  • Battery life:
    ~ 15 h of continuous use
  • Calibration points:
    –18 °C and 0 °C (factory calibration certificate)
  • Operating temperature:
    −25...+50 °C
  • Weight:
    ~140 g
  • Battery type:
    2×AAA (Micro), user replaceable
  • Housing material:
    ABS
  • Pk:
    1

Specifications

About this item

The top-selling TLC 750 infrared thermometer is ideal for non-contact incoming goods inspection with infrared or with the retractable core probe for measuring the core temperature of food. More than 100,000 satisfied customers worldwide!

  • Contamination-free surface measurement and core temperature measurement in one device
  • Surface measurements with infrared; core temperature measurements with penetration probe
  • Display with backlight for reading in dark environments
  • Display can be upside down for reading from both sides
  • Double-laser pointer
  • Watertight housing (IP 65)
  • Distance: spot ratio=8:1

Temperature range: −50 to +250 °C

Sensor: Thermocouple type K.

Certifications: DIN EN 13485 and HACCP conformity.