Order Entry
Austria
ContactUsLinkComponent
 
Core thermometer, HACCP, TTX 200
  620-2640
 :  EBRO
undefined
Core thermometer, HACCP, TTX 200
  620-2640
 :  EBRO

 

  • Range:
    −30...+199,9 °C
  • Resolution:
    0,1 °C
  • Temperature range:
    −30...199,9 °C
  • Description:
    Thermometer with fixed probe, TTX 200
  • Temperature accuracy:
    ±0,5 °C (−30...+100 °C)
    ±1 °C
  • Temperature resolution:
    0,1 °C ±1 %
  • W×D×H:
    127×60×16 mm
  • Battery life:
    Typically 100 hours of uninterrupted use
  • Operating temperature:
    −20...+60 °C
  • Weight:
    100 g
  • Battery type:
    CR 2450, replaceable
  • Accuracy:
    ±0,5 °C (−30...+100 °C)
    ±1 °C
  • Pk:
    1

 

 

T-type core thermometer. Flexible core temperature measurements through temperature probe with cable.

  • Fast and easy core temperature measurement with the external sensor plus 60 cm silicone cable and handle
  • Replaceable battery (CR 2032)
  • Very large display with big numbers for easy reading
  • Reponse time: 4 seconds
  • Watertight housing (IP 65); housing material: ABS

Measurement range: −30 to +200 °C

 : DIN EN 13485 and HACCP conformity.