Order Entry
Austria
Orders LinkContactUsLinkComponent
Universal fuse lockout device

Universal fuse lockout device

Universal fuse lockout device (20 - 400 A), Red, 15×60×35 mm
Catalog # BRDY873367
Supplier:   Brady
Universal fuse lockout device
Catalog # BRDY873367
Supplier:  Brady
Universal fuse lockout device
Universal fuse lockout device

Universal fuse lockout device (20 - 400 A), Red, 15×60×35 mm

Price
16,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This fuse lockout device has been designed to prevent the unintended re-energisation of an energy source through a fuse. The device fits most fuse holders between 20 Amps and 400 Amps.

  • Made of nylon with ZP metal slotted set screw
  • With legend 'Danger Do Not Remove Locked Out'
  • Easy to use

Instructions: Clamp onto the fuse holder and use a small flathead screwdriver to tighten the set screw in the device. Place a padlock through the hole to prevent access to the set screw.

Specifications
  • Type:
    Universal fuse lockout device (20 - 400 A)
  • Colour:
    Red
  • W×D×H:
    15×60×35 mm