Order Entry
Austria
ContactUsLinkComponent
Ring wrenches, BOLA
Ring wrenches, BOLA
Catalog # BOHLD701-24
Supplier:  Bohlender
undefined
Ring wrenches, BOLA
Catalog # BOHLD701-24
Supplier:  Bohlender

Specifications

  • Jaw size:
    78 mm
  • Description:
    Ring wrench
  • Material:
    PP
  • Total length:
    200 mm
  • Pk:
    1

Specifications

About this item

These PP ring wrenches can be used for opening and closing multiple distributors for barrels.

  • Very good chemical resistance
  • Temperature resistant from –20 to +110 °C