Quantus® AreaDress, Cleanroom Top
Supplier: VWR Collection
Certificates
About this item
This top is made from extremly breathable polyester fabric with conductive yarn and a PTFE finish that provides good splash protection against liquids.
- Two-way front zipper (covered)
- High collar with press stud
- Comfortable Raglan style
- Anti-static knitted cuffs
- Stitched collar patch with label; hanger in collar
- Machine washable up to 60 °C
- Not autoclavable
Recommended for use in controlled production environments.
Weight: 116 g/m²
Certifications: Oeko-Tex® Standard 100 certified.
Specifications
- Catalog No:
- QNTS090-3ADWH00MID
- QNTS090-3ADWH00LID
- QNTS090-3ADWH0XLID
- QNTS090-3ADWH2XLID
- QNTS090-3ADWH00SID
- Model:
- AreaDress
- AreaDress
- AreaDress
- AreaDress
- AreaDress
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester fabric/PTFE finish
- Polyester fabric/PTFE finish
- Polyester fabric/PTFE finish
- Polyester fabric/PTFE finish
- Polyester fabric/PTFE finish
- Weight:
- 116 g/m²
- 116 g/m²
- 116 g/m²
- 116 g/m²
- 116 g/m²
Specifications
Related Information
Product Information
Frequently Bought Together