Quantus® Comfort, Cleanroom Overalls
These overalls are made from Quantus® Comfort fabric which is a high quality polyester fabric (100 % polyester weave with conductive yarn) designed for critical cleanroom applications. The fabric provides a very high wearing comfort and at the same time a great barrier against particles (98% for airborne particles >0,3 μm).
- Lapped seams ensure well-sealed and secure seams
- Plastic front zip closure with double flap, high collar with press stud
- Comfortable raglan style sleeves
- Adjustable elasticated waistband (inside)
- Anti-static knitted cuffs, press studs at ankles for width adjustment
- With loop for attaching pens, mobile phones (8×4 cm); press-studs on the left breast for PES clipband (12×2 cm)
- RFID chip included
- Autoclavable, at approx. 134 °C/5 min.
In combination with Quantus® underwear: Suitable for use in ISO Class 3 to 4 environments.
Fabric weight: 100,7 g/m²
- Catalog No:
- QNTS081-1CMWH0XLID
- QNTS081-1CMWH00MID
- QNTS081-1CMWH2XLID
- QNTS081-1CMWH3XLID
- QNTS081-1CMWH0XSID
- QNTS081-1CMWH00LID
- QNTS081-1CMWH2XSID
- QNTS081-1CMWH00SID
- Model:
- Comfort
- Comfort
- Comfort
- Comfort
- Comfort
- Comfort
- Comfort
- Comfort
- Garment application:
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Weight:
- 100,7 g/m²
- 100,7 g/m²
- 100,7 g/m²
- 100,7 g/m²
- 100,7 g/m²
- 100,7 g/m²
- 100,7 g/m²
- 100,7 g/m²
Frequently Bought Together