Order Entry
Austria
ContactUsLinkComponent
VWR®, Touch screen Moisture Analysers, MBT Series
VWR®, Touch screen Moisture Analysers, MBT Series
Supplier:  VWR Collection
Certificates
undefined
VWR®, Touch screen Moisture Analysers, MBT Series
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 611-3717
  • 611-3454
  • 611-3719
  • 611-3718
  • 611-3716
  • 611-3455
  • 611-3452
  • 611-5279
  • Model:
  • MBT 163M-C
  • MBT 163L
  • MBT 62L-C
  • MBT 163L-C
  • MBT 64M-C
  • MBT 62L
  • MBT 64M
  • MBT 203M
  • Capacity:
  • 160 g
  • 160 g
  • 60 g
  • 160 g
  • 60 g
  • 60 g
  • 60 g
  • 200 g
  • Moisture range:
  • 0 - 100%; 0,01%
  • 0 - 100%; 0,01%
  • 0 - 100%; 0,1%
  • 0 - 100%; 0,01%
  • 0 - 100%; 0,001%
  • 0 - 100%; 0,1%
  • 0 - 100%; 0,001%
  • 0 - 100%; 0,01%
  • Temperature range:
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • 35…160 °C
  • Data printed:
  • Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
  • Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
  • Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
  • Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
  • Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
  • Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
  • Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
  • Graph of drying cycle, product description, customisable heading, GLP data, balance and thermometer calibration data
  • Display:
  • Touch screen TFT 5'' (800×480)
  • Touch screen TFT 5'' (800×480)
  • Touch screen TFT 5'' (800×480)
  • Touch screen TFT 5'' (800×480)
  • Touch screen TFT 5'' (800×480)
  • Touch screen TFT 5'' (800×480)
  • Touch screen TFT 5'' (800×480)
  • Touch screen TFT 5'' (800×480)
  • Displayed results:
  • % humidity; % dry residue; % ATRO; weight (g)
  • % humidity; % dry residue; % ATRO; weight (g)
  • % humidity; % dry residue; % ATRO; weight (g)
  • % humidity; % dry residue; % ATRO; weight (g)
  • % humidity; % dry residue; % ATRO; weight (g)
  • % humidity; % dry residue; % ATRO; weight (g)
  • % humidity; % dry residue; % ATRO; weight (g)
  • % humidity; % dry residue; % ATRO; weight (g)
  • Drying programs:
  • Standard - Fast - Slow - Ramped steps
  • Standard - Fast - Slow - Ramped steps
  • Standard - Fast - Slow - Ramped steps
  • Standard - Fast - Slow - Ramped steps
  • Standard - Fast - Slow - Ramped steps
  • Standard - Fast - Slow - Ramped steps
  • Standard - Fast - Slow - Ramped steps
  • Standard - Fast - Slow - Ramped steps
  • Endpoint/analysis mode:
  • Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
  • Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
  • Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
  • Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
  • Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
  • Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
  • Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
  • Drying modes: Time mode (1 - 99 min); automatic (%) or absolute automatic stop (g); manual % humidity; % dry residue; % ATRO; weight (g)
  • Heater type:
  • Halogen infrared lamp
  • Halogen infrared lamp
  • Halogen infrared lamp
  • Halogen infrared lamp
  • Halogen infrared lamp
  • Halogen infrared lamp
  • Halogen infrared lamp
  • Halogen infrared lamp
  • Pan size:
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Ø 100 mm
  • Program memory:
  • 300/user (max. 10 users)
  • 300/user (max. 10 users)
  • 300/user (max. 10 users)
  • 300/user (max. 10 users)
  • 300/user (max. 10 users)
  • 300/user (max. 10 users)
  • 300/user (max. 10 users)
  • 300/user (max. 10 users)
  • Resolution:
  • 0,001 g
  • 0,001 g
  • 0,01 g
  • 0,001 g
  • 0,0001 g
  • 0,01 g
  • 0,0001 g
  • 0,001 g
  • Timer:
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • 1 - 99 min
  • W×D×H:
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • 215×345×235 mm
  • Weight:
  • 6,1 kg
  • 4,9 kg
  • 4,9 kg
  • 4,9 kg
  • 6,1 kg
  • 4,9 kg
  • 6,1 kg
  • 4,7 kg

Specifications

Frequently Bought Together